Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 2 in L, Carbide
Mfr # QBB-120800
Zoro # G8080703
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .120"
- Bore Depth .800"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro-Quik
- MFR # QBB-120800
- Zoro # G8080703
- UPC # 728709153192
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .120" |
Bore Depth | .800" |
Radius | 0.0030 in |
Max. Bore Depth | 0.8000 in |
Min. Bore Dia. | 0.1200 in |
Corner Radius | 0.003" |
Groove Width | 1/8" |
Neck Dia. | 0.0900" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0263 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS PNEUMATIC Long Reach Scaler, Heavy Duty (TX2LRCS)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1562" (5/32), Overall Length: 4" (920610)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 6 pt Metric Socket, 6 Points (40709)
- KESON 25 ft Tape Measures, 1 in Blade (PGTFD25V)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110500)
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNL4)
- Micro-Quik Indexable Tools