Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 2 in L, Carbide
Mfr # QBB-110700X
Zoro # G7849362
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .110"
- Cutting Direction Right Hand
- Bore Depth .700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-110700X
- Zoro # G7849362
- UPC # 728709153109
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .110" |
Bore Depth | .700" |
Radius | 0.0030 in |
Min. Bore Dia. | 0.1100 in |
Max. Bore Depth | 0.7000 in |
Groove Width | 0.0700" |
Neck Dia. | 0.0820" |
Corner Radius | 0.003" |
Description
Boring Bar, Boring, AlTiN, 0.0163 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Table Insert, For Use With Mfr.No.9078171 (5783471)
- PROTO 1/2" Drive Deep Socket Set SAE 11 Pieces 1/2 in to 1 1/8 in , Full Polish (J54104)
- CLE-LINE 3PC Step Specialty Drill Set Cle-Line 1874 Bright HSS RHC 3/16 - 3/4 (C20325)
- CLEVELAND Chucking Reamer, 10mm Size, HSS, Straight (C25845)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2001500)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-200750)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110500)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-500-14)
- Micro-Quik Indexable Boring Bars