Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 2 in L, Carbide
Mfr # QBB-100700
Zoro # G8157527
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. .100"
- Cutting Direction Right Hand
- Bore Depth .700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-100700
- Zoro # G8157527
- UPC # 728709153031
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .100" |
Bore Depth | .700" |
Min. Bore Dia. | 0.1000 in |
Max. Bore Depth | 0.7000 in |
Groove Width | 0.0700" |
Neck Dia. | 0.0750" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0063 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #3 (C18056)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121301)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 13/16 (C20689)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 10 mm Size, Deep Socket, Black Phosphate (49-66-6271)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110500)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-120350)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-200750)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7202)
- Micro-Quik Indexable Tools