Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 2 in L, Carbide
Mfr # QBB-080600
Zoro # G8083451
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .080"
- Cutting Direction Right Hand
- Bore Depth .600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-080600
- Zoro # G8083451
- UPC # 728709152959
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .080" |
Bore Depth | .600" |
Max. Bore Depth | 0.6000 in |
Min. Bore Dia. | 0.0800 in |
Groove Width | 0.0700" |
Neck Dia. | 0.0600" |
Description
Boring Bar, Boring, Bright (Uncoated), -0.0138 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR TOOL Auto Adjust Horizontal High Profile Toggle Clamp W/ Hrzntl Base Plate (STC-HH70)
- PFERD 5-1/2" Crochet Needle File - Knurled Handle, Cut 2 (12050)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28336)
- WESTWARD 3/8 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (4LYT9)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-3201800)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750X)
- Micro-Quik Indexable Boring Bars