Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 2-1/2 in L, Carbide
Mfr # QBB-4901000
Zoro # G8286704
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/2 in
- Bore Dia. .490"
- Cutting Direction Right Hand
- Bore Depth 1.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-4901000
- Zoro # G8286704
- UPC # 728709154212
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/2 in |
Bore Dia. | .490" |
Bore Depth | 1.000" |
Radius | 0.0050 in |
Min. Bore Dia. | 0.4900 in |
Max. Bore Depth | 1 in |
Corner Radius | 0.005" |
Neck Dia. | 0.3670" |
Groove Width | 0.3000" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.2400 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800D2)
- TEKTON Long 3/16 Inch Slotted High-Torque Screwdriver (DHE34188)
- GREENLEE Insulated Slotted Screwdriver 3/16 in Round (0153-23-INS)
- RIDGID Chain Assembly (72092)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-3201800)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBB-5)
- Micro-Quik Indexable Tools