Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 2-1/2 in L, Carbide
Mfr # QBB-2301000X
Zoro # G8192615
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .230"
- Bore Depth 1.000"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-2301000X
- Zoro # G8192615
- UPC # 728709153567
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .230" |
Bore Depth | 1.000" |
Radius | 0.0050 in |
Max. Bore Depth | 1 in |
Min. Bore Dia. | 0.2300 in |
Groove Width | 0.2000" |
Corner Radius | 0.005" |
Neck Dia. | 11/64" |
Description
Boring Bar, Boring, AlTiN, 0.0738 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Preset, 3/8" Drive, 31 ft.-lb., Yellow (JSP95511)
- OTC Puller, Hydraulic, Screw Size 1 1/4-7 x 24 (1070)
- DRILL AMERICA 3/4" Brad Point Drill Bit (DMS68-0100)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 3 (HS3-3/8-82T)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-120350)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNL4)
- Micro-Quik Indexable Tools