Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 2-1/2 in L, Carbide
Mfr # QBB-2001000
Zoro # G8048503
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2-1/2 in
- Bore Dia. .200"
- Bore Depth 1.000"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-2001000
- Zoro # G8048503
- UPC # 728709153451
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2-1/2 in |
Bore Dia. | .200" |
Bore Depth | 1.000" |
Radius | 0.0050 in |
Min. Bore Dia. | 0.2000 in |
Max. Bore Depth | 1 in |
Neck Dia. | 0.1500" |
Corner Radius | 0.005" |
Groove Width | 0.1500" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0750 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX125/32)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/2", Number of Flutes: 6 (HS6-1/2-120)
- RIDGID Switch, Dimmer Control (87157)
- ONSRUD Rout End Mill, Up Finish Tool, 3/8, 5/8 (66-320)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-120350)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-3201800)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045150)
- Micro-Quik Indexable Boring Bars