Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 2-1/2 in L, Carbide
Mfr # QBB-1801000
Zoro # G8130071
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .180"
- Cutting Direction Right Hand
- Bore Depth 1.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-1801000
- Zoro # G8130071
- UPC # 728709153352
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .180" |
Bore Depth | 1.000" |
Radius | 0.0050 in |
Max. Bore Depth | 1 in |
Min. Bore Dia. | 0.1800 in |
Corner Radius | 0.005" |
Neck Dia. | 0.1350" |
Groove Width | 0.1500" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1/4" DR 28 PC DEEP METRIC IM (GP9728M)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 9/32 (44218)
- PERFORMANCE TOOL 3/8 In Dr. Offset Ratchet Quick Release, W9118 (W9118)
- OTC Universal Hub Puller (7394)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-3201800)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-200750)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-120350)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B060300)
- Micro-Quik Indexable Tools