Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 1-1/2 in L, Carbide
Mfr # QBB-160400X
Zoro # G8269213
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Bore Dia. .160"
- Cutting Direction Right Hand
- Bore Depth .400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-160400X
- Zoro # G8269213
- UPC # 728709153307
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .160" |
Bore Depth | .400" |
Radius | 0.0030 in |
Min. Bore Dia. | 0.1600 in |
Max. Bore Depth | 0.4000 in |
Neck Dia. | 0.1200" |
Groove Width | 1/8" |
Corner Radius | 0.003" |
Description
Boring Bar, Boring, AlTiN, 0.0663 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, Pro-Form, 6" Shank, 14x3" (CF272BPF)
- WILLIAMS Williams T-Handle Hex Driver, SAE, 10 pcs., Set (WSHKT-10)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in. L (3157)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2001500)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-200750)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100600)
- Micro-Quik Indexable Tools