Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 1-1/2 in L, Carbide
Mfr # QBB-120500X
Zoro # G8250636
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Bore Dia. .120"
- Cutting Direction Right Hand
- Bore Depth .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-120500X
- Zoro # G8250636
- UPC # 728709153161
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Bore Dia. | .120" |
Bore Depth | .500" |
Radius | 0.0030 in |
Max. Bore Depth | 1/2 in |
Min. Bore Dia. | 0.1200 in |
Neck Dia. | 0.0900" |
Groove Width | 1/8" |
Corner Radius | 0.003" |
Description
Boring Bar, Boring, AlTiN, 0.0263 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hole Type Spanner Wrench, 3/4 and 1 In. (875-4)
- KIPP Wing Grip D=M05 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.905)
- YG-1 TOOL CO Keyway End Mill, Single End, HSS, 3/16 (14043)
- PROTO Metric L Key, 1.3 mm Tip Size, 1 39/64 in Long, 13 mm Short (J46304)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110500)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2001500)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- ULTRA-DEX USA Indexable Boring Bar, A1000-12, 12 in L, High Speed Steel (A1000-12)
- Micro-Quik Indexable Tools