Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 1-1/2 in L, Carbide
Mfr # QBB-110300
Zoro # G8168517
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Bore Dia. .110"
- Bore Depth .300"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro-Quik
- MFR # QBB-110300
- Zoro # G8168517
- UPC # 728709153055
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Bore Dia. | .110" |
Bore Depth | .300" |
Radius | 0.0030 in |
Max. Bore Depth | 0.3000 in |
Min. Bore Dia. | 0.1100 in |
Groove Width | 0.0700" |
Corner Radius | 0.003" |
Neck Dia. | 0.0820" |
Description
Boring Bar, Boring, Bright (Uncoated), 0.0163 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA # 6 1-1/16" 1-9/32" Straight Shank Shell Reamer Arbor (DWRSRA6SS)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 18" dia. (534977250)
- TEKTON 1/2 x 9/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36313)
- DRILL AMERICA 1/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/4)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-200750)
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110500)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2001500)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- MICRO 100 Boring Bar, 83mm L, C2 Micrograin Carbide (ITM-121150)
- Micro-Quik Indexable Tools