Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 1-1/2 in L, Carbide
Mfr # QBB-080300
Zoro # G7886855
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Bore Dia. .080"
- Bore Depth .300"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-080300
- Zoro # G7886855
- UPC # 728709152911
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .080" |
Bore Depth | .300" |
Max. Bore Depth | 0.3000 in |
Min. Bore Dia. | 0.0800 in |
Groove Width | 0.0700" |
Neck Dia. | 0.0600" |
Description
Boring Bar, Boring, Bright (Uncoated), -0.0138 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10-24 13/16" OD HSS Round Adjustable Die (DWTH1316-1024)
- FLETCHER-TERRYMPANY Plas Cutter Tool (05-111)
- RIDGID Roll, Groove 1-1/4"-1-1/2" (93837)
- BON TOOL Resin Float, Square End 18" X 3 1/2" Comfort Grip Handle (22-457)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2001500)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-3201800)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- ULTRA-DEX USA Indexable Boring Bar, E10Q SCLCL2, 7 in L, Carbide, 80 Degrees Diamond Insert Shape (E10Q SCLCL2)
- Micro-Quik Indexable Tools