Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 1-1/2 in L, Carbide
Mfr # QBB-060400X
Zoro # G7849642
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Bore Dia. .060"
- Bore Depth .400"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-060400X
- Zoro # G7849642
- UPC # 728709152867
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Bore Dia. | .060" |
Bore Depth | .400" |
Min. Bore Dia. | 0.0600 in |
Max. Bore Depth | 0.4000 in |
Neck Dia. | 0.0450" |
Groove Width | 0.0700" |
Description
Boring Bar, Boring, AlTiN, -0.0338 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Precision Tri-Wing Screwdriver #1 Round (76-2333)
- MORSE Hole Cutter, Metal, Saw Diameter 2-7/8in. (CTD46)
- DRILL AMERICA 5/16"-28 HSS Plug Hand Tap (DWTST5/16-28P)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2", Nickel Copper (K-31)
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2301600X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110500)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-120350)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000S)
- Micro-Quik Indexable Boring Bars