Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 1-1/2 in L, Carbide
Mfr # QBB-060300X
Zoro # G8132957
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Bore Dia. .060"
- Bore Depth .300"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-060300X
- Zoro # G8132957
- UPC # 728709152843
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .060" |
Bore Depth | .300" |
Max. Bore Depth | 0.3000 in |
Min. Bore Dia. | 0.0600 in |
Groove Width | 0.0700" |
Neck Dia. | 0.0450" |
Description
Boring Bar, Boring, AlTiN, -0.0338 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA VDE Insulated Linesman Pliers 8in (ST70333ST)
- YG-1 TOOL CO 4FluteStub30°HelixCornerRadiusW/ExtendedNeckX5070CarbideEndMill (G85012)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- AME Push Bar, Two Point, 25"-51", Steel Arms (92000)
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110300)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-140800)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-200750)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-120350)
- MICRO-QUIK Boring Bar, 3 in L, Carbide (QBB-2001500)
- HHIP 3 Piece Boring Tool Set 2" Head 3MT Shank & 1/2" Boring Bar Set (1001-0105)
- Micro-Quik Indexable Tools