Shop All Indexable Boring Bars
Micro-Quik
Boring Bar, 1-1/2 in L, Carbide
Mfr # QBB-050300
Zoro # G8353344
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Bore Dia. .050"
- Cutting Direction Right Hand
- Bore Depth .300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QBB-050300
- Zoro # G8353344
- UPC # 728709152751
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .050" |
Bore Depth | .300" |
Min. Bore Dia. | 0.0500 in |
Max. Bore Depth | 0.3000 in |
Groove Width | 0.0700" |
Neck Dia. | 0.0370" |
Description
Boring Bar, Boring, Bright (Uncoated), -0.0438 in, Micro-Quik Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Universal Socket Set, Metric (1610UM)
- WRIGHT TOOL Spanner Wrench Adjustable Pin Black Ind (9644)
- WIHA Box End Wrench, SAE, 3/8" Head Sz, 12 pt. (21044)
- ILC Replacement for Bosch 2 607 336 078 Battery (2 607 336 078 BATTERY BOSCH)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- MICRO-QUIK Boring Bar, 2-1/2 in L, Carbide (QBB-3201250X)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- MICRO-QUIK Boring Bar, 1-1/2 in L, Carbide (QBB-110500)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- CARMEX Indexable Thread Turning Tool Holder, SIR 1000 R16, 8 in L, High Speed Steel, - Insert Shape (SIR 1000 R16)
- Micro-Quik Indexable Tools