Shop All Truck Bed Liners & Mats
Micro Matic
CDI1654-BF Barriermaster Flavourlock Trunk Housing
Mfr # 379CDI1654BF
Zoro # G811319695
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro Matic
- MFR # 379CDI1654BF
- Zoro # G811319695
- Country of Origin China
- Category Truck Bed Liners & Mats
Description
Use this Micro Matic Barriermaster Flavourlock trunk housing with 16 product lines and 4 glycol lines for your beverage cooling needs. Designed with versatility in mind this tubing unit can be used to carry nearly any beverage while keeping them at a consistent temperature. This unit has a black tape jacket that resists tears and punctures making it perfect for long-term use. The jacket has 3/4'' closed cell insulation that meets industry standards. With the help of its gas barrier layer this tubing unit inhibits gas permeation to ensure and protect the quality flavor and aroma of your beverages. Protect your beverages against migration of flavors with this unit.**The excellent engineering of this unit helps prevent the loss of carbon dioxide from beer or wine while also stopping oxygen from coming into contact with the beverage tube to avoid throwing off the taste or encouraging bacteria growth. Tests performed by independent entities and results of in-field performance show that the Barriermaster Flavourlock functions better than competitors' trunk line systems. The inner layer of this tubing unit is constructed out of nylon because of its smooth surface. This unit includes 16 color-coded product lines 2 red glycol return lines and 2 blue glycol outgoing supply lines. The product and glycol lines are covered in a food-quality moisture barrier wrap to protect against condensation and an additional foil wrap that transfers cold from the glycol lines to the product lines. For safety measures this unit has a class 1 fire rating and is NSF/ANSI 51 certified. The maximum footage per roll is 328'.**Overall Dimensions:*Width: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD 2" Hi-Lo Bushing, #2171035 (2171035)
- DORMAN Auto Trans Shift Tube Bushing, 905-107 (905-107)
- MIDWEST FASTENER 12mm-1.5 x 18mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75465)
- CARR HOOP II XP3 BLK POWDER COAT SINGLE STEP (103991-1)
- DEE ZEE 05-C TACOMA 5FT BED BEDMAT (DZ86963)
- WEATHERTECH TechLiner, 3TG05 (3TG05)
- HUSKY LINER 15-C F150 6.6FT BED CHARCOAL RUBBER BED MAT (16009)
- WESTIN AUTOMOTIVE 07-16 SILVERADO/SIERRA 1500/2500/3500 6.5FT BED MAT (50-6145)
- POR-15 OEM Bed Liner - Gal., Gallon (49701)
- HERCULINER TRUCKBEDLINER COATNG KIT (HCL0B8)
- U-POL Tintable Raor Kit, 3:1 Mix, 125 sq-ft Coverage, Low VOC, With Gun (UP0821VG)
- Micro Matic Truck Bed Liners & Mats