Shop All Truck Bed Liners & Mats
Micro Matic
CDI1254-BF Barriermaster Flavourlock Trunk Housing
Mfr # 379CDI1254BF
Zoro # G411319682
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro Matic
- MFR # 379CDI1254BF
- Zoro # G411319682
- Country of Origin China
- Category Truck Bed Liners & Mats
Description
Use this Micro Matic Barriermaster Flavourlock trunk housing with 12 product lines and 4 glycol lines for your beverage cooling needs. Designed with versatility in mind this tubing unit can be used to carry nearly any beverage while keeping them at a consistent temperature. This unit has a braid-reinforced Black Diamond jacket that resists tears and punctures making it perfect for long-term use. The jacket has 15% more thermal efficiency than traditional tapes and it has an easy-glide surface that cuts down on the time and money associated with installation. Plus the jacket has 3/4'' closed cell insulation that meets industry standards. With the help of its gas barrier layer this tubing unit inhibits gas permeation to ensure and protect the quality flavor and aroma of your beverages. Protect your beverages against migration of flavors with this unit.**The excellent engineering of this unit helps prevent the loss of carbon dioxide from beer or wine while also stopping oxygen from coming into contact with the beverage tube to avoid throwing off the taste or encouraging bacteria growth. Tests performed by independent entities and results of in-field performance show that the Barriermaster Flavourlock functions better than competitors' trunk line systems. The inner layer of this tubing unit is constructed out of nylon because of its smooth surface. This unit includes 12 color-coded product lines 2 red glycol return lines and 2 blue glycol outgoing supply lines. The product and glycol lines are covered in a food-quality moisture barrier wrap to protect against condensation and it also has an additional foil wrap that transfers cold from the glycol lines to the product lines. For safety measures this unit has a class 1 fire rating and is NSF/ANSI 51 certified. The maximum footage per roll is 328'.**Overall Dimensions:*Width: 3 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLOMBCO 050 oz MC style Plasteel clipon weight (PLO10838)
- SCANDVIK 10175 SS Angled Washdown (Includes Interchangeable Fresh & Raw Pendant (10175P)
- TRICO WIPERS 12IN REAR WIPER BLADE (55-120)
- MEGUIARS Meguiars Water Magnet Microfiber Drying Towel - 22" x 30" (X2000)
- WEATHERTECH TechLiner, 36611 (36611)
- WESTIN Truck Bed Mat (50-6375)
- BOOMERANG RUBBER Truck Bed Mat, Black, Unfinished, Rubber (TM662BAGGED)
- WESTIN AUTOMOTIVE 99-07 SILVERADO/SIERRA 1500/2500/3500 6.5FT BED BED MAT BLACK (50-6175)
- BEDRUG UNIVERSAL (CUT-TO-FIT) BEDRUG MAT FOR DROP IN (BMX00D)
- WESTIN Tailgate Mat (50-6525)
- TRAILFX BED MAT, HD BEDMAT FORD 6.5' (631N)
- Micro Matic Truck Bed Liners & Mats