Shop All Barware and Beverage Service
Micro Matic
549WD1200C 100' Braided Clear Vinyl Beer Hose - 5/16'' ID
Mfr # 359549WD120C
Zoro # G511397634
product price: $288.99
/ea
Free Shipping & Returns
$288.99
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
- Brand Micro Matic
- MFR # 359549WD120C
- Zoro # G511397634
- Country of Origin China
- Category Barware and Beverage Service
Description
This Micro Matic 549WD1200C 100' clear braided vinyl beer hose is a perfect addition to your draft beer setup. It comes on a spool so that you can cut it to your preferred length and features a 5/16'' inner diameter and a 9/16'' outer diameter. Fittings and clamps are sold separately so that you can create a system that works for your specific needs.**This hose will not rot swell or dry out and easily withstands standard beer line cleaning chemicals. Its braided design makes it suitable for applications up to 280 PSI. It has a restriction value of 0.4 lb. per foot. It has a maximum temperature rating of 140 degrees Fahrenheit.**Overall Dimensions:*Length: 100'
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
- AMERICAN RANGE Gas Solenoid Valve - 120V (A80101)
- SQWINCHER Sports Drink Mix, 0.6 oz., Liquid Concentrate, Regular, Tea, 50 PK (159015306)
- JACKSON Toggle Switch 1/2 Dpdt (157000)
- VULCAN HART Burner Valve For - Part# Vh404076 (VH404076)
- HORTENSE HEWITT Hortense B Hewitt 10480 Orange Sand (10480)
- R & R TEXTILE Bar Mop, 17x20 In, White, PK12 (51720)
- WEDDINGSTAR Weddingstar 8239 Mini Martini Glasses (8239)
- FRANKE Pitcher , W/Lid, 1 Gal, Clear, Plst (27800097)
- SERVICE IDEAS Coffee Decanter with removable orange ID, 1.8 L, Clear/Stainless (PCB18)
- PRECISION POURS Precision Pours Red Free Pour with Fruit Fly Flap (POUR999WRF)
- TABLECRAFT Plastic, Dip Tube, 1 oz, PK12 (148A)
- Micro Matic Barware and Beverage Service