No Product Image Available

Micro Matic

547C600 50' Clear Vinyl Beer Hose - 3/16'' ID


product price: $70.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Micro Matic 547C600 50' clear vinyl beer hose is a perfect addition to your draft beer setup. It comes in a coil so that you can cut it to your preferred length and features a 3/16'' inner diameter and a 7/16'' outer diameter. Fittings and clamps are sold separately so that you can create a system that works for your specific needs.**This hose will not rot swell or dry out and easily withstands standard beer line cleaning chemicals. It is primarily intended for applications where the distance between the keg and the faucet is less than 5'. The small inner diameter provides the proper restriction to the beer flow to balance against the pressure applied to the keg. It has a restriction value of 3 lb. per foot and a liquid content rating of 1/6 oz. per foot. It has a maximum temperature rating of 140 degrees Fahrenheit.**Overall Dimensions:*Length: 50'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.