Shop All Barware and Beverage Service
Micro Matic
547C1200 100' Clear Vinyl Beer Hose - 3/16'' ID
Mfr # 359547C1200
Zoro # G211397606
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro Matic
- MFR # 359547C1200
- Zoro # G211397606
- Country of Origin China
- Category Barware and Beverage Service
Description
This Micro Matic 547C1200 100' clear vinyl beer hose is a perfect addition to your draft beer setup. It comes on a spool so that you can cut it to your preferred length and features a 3/16'' inner diameter and a 7/16'' outer diameter. Fittings and clamps are sold separately so that you can create a system that works for your specific needs.**This hose will not rot swell or dry out and easily withstands standard beer line cleaning chemicals. It is primarily intended for applications where the distance between the keg and the faucet is less than 5'. The small inner diameter provides the proper restriction to the beer flow to balance against the pressure applied to the keg. It has a restriction value of 3 lb. per foot and a liquid content rating of 1/6 oz. per foot. It has a maximum temperature rating of 140 degrees Fahrenheit.**Overall Dimensions:*Length: 100'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Chicago Platter Basket, Green, PK12 (1076G)
- PREMIUM LEVELLA 12.5 Cup Stainless Steel Deep Fryer (PDF302T)
- SAN JAMAR SCOOP W GUARD LARGE 64-86 OZ (SI9000GR)
- BON CHEF Reflections, Soup/Dessert Spoon, Mirror Finish, 18/0, 7.42" , set of 12 (SBS1203)
- CONCORD 1/2" Female NPT Stainless Steel Ball Valve 304 Full Port Brew Gear (KA-07)
- CAMBRO Pitcher, 64 oz., Polycarbonate Clear includes Lid PK6 (CAPC64CW135)
- TABLECRAFT Twelve-Piece Pourer Set Free Flow Chrome Plated (670)
- TABLECRAFT Speed Rail, Double, Stainless Steel, 32" (5232)
- BARY3 1 oz Clear Polyester Disposable Shot Glass (BAR-0329)
- MERCER CUTLERY Garnishing Kit 8 pc. Black (M40000P)
- FINAL TOUCH Gray Silicone Ice Molds (FTA7306)
- Micro Matic Barware and Beverage Service