Shop All Calibration Solutions
Micro Essential
Buffer Capsule, pH, 7.0
Mfr # 3TXF4
Zoro # G4709092
original price:
$10.99
10% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PH
- Range 7 pH
- Features Vile Contains 10 Capsules
- Container 20 mL Packet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro Essential
- MFR # 3TXF4
- Zoro # G4709092
- Country of Origin United States
- Category Calibration Solutions
Details
Item | Buffer Capsule |
Type | PH |
Range | 7 pH |
Features | Vile Contains 10 Capsules |
Container | 20 mL Packet |
Description
Buffer Capsule, pH, Range 7 pH, Features Vile Contains 10 Capsules, Container 20 mL Packet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, 5mL, Disposable, Ps, PK1000 (3601)
- TANIS Centrifuge Brush, Tuft, 1 to 1-5/16 x 9 In (06135)
- BASCO No Tilt Funnel - Screw In (WF007)
- CELLTREAT Serological Pipet, Individual Plastic Packed in Bags, Sterile, 100mL (229220A)
- MICRO ESSENTIAL Buffer Capsule, pH, 10.0 (3TXF7)
- MICRO ESSENTIAL Buffer Capsule Set, pH, 4.0, 7.0, 10.0 (CC471V)
- MICRO ESSENTIAL Buffer Capsule, pH, 4.0 (3TXF1)
- OAKTON Buffer Solution, pH, 1.68, 1 Pt (00654-01)
- OAKTON Calibration Solution, EC, 84 uS/cm, 1 Pt (WD-00653-16)
- OAKTON Cal Solution, EC, 1413 uS/cm, 20 ml, PK20 (35653-11)
- EXTECH Chlorine Standard, 1PPM (CL207)
- Micro Essential Water Quality Testing