Micro Connectors RAS-PCS06PWR Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero with Power Adapter; Clear
Mfr # RAS-PCS06PWR
Zoro # G704030331
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro Connectors
- MFR # RAS-PCS06PWR
- Zoro # G704030331
- UPC # 715860035214
- Country of Origin China
- Category Mobile Computers & Accessories
Description
The Micro Connectors Acrylic Stackable Case with Fan for Raspberry Pi is made out of solid precision laser cut acrylic. The open frame design allows for easy access to Micro-SD, GPIO, Camera CSI, and Display DSI. With the stackable design, it provides an easy solution for Raspberry Pi clusters. The included active 40mm fan and heat sinks kit cools down the temperature generated from the board and prevents overheating. This versatile case is compatible with Raspberry Pi 1 Model B, Pi 2 Model B, Pi 3 Model B/B and Pi Zero/Zero W. This Micro Connector acrylic case is the best choice for your Raspberry Pi and Pi clusters.
Features- Compatible with Raspberry Pi 1 Model B+, Pi 2 Model B, Pi 3 Model B/B+, Pi Zero/Zero W
- Supports the installation of Raspberry Pi PoE HAT
- Active 40mm fan and heatsinks included to cool CPU and chipset
- Stackable design for Pi Clusters
- Open design for easy access to 40-pin GPIO, camera CSI, and display DSI
- Wall mount compatible
- Comes with anti-slip rubber feet pads
- UL and FCC Approved
- Convenient ON/OFF Switch
- DoE Level VI Efficiency
- Over voltage and short circuit protection
- Compatible with all Raspberry Pi Micro-USB connectors
- Raspberry Pi case, fan, power adapter, heat sinks, feet pads, screws, screwdriver
- Color: Clear
- Compatible versions: Raspberry Pi Model B+, Pi 2 Model B, Pi 3 Model B/B+
- Input: AC100-240V/50-60Hz
- Output: DC 5V/2.5A
- Cable length: 47"
- Dimension: 11" W x 7.50" H x 2" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Speaker Microphone, Remote, 1-7/64 in. L (PMMN4050A)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for ION Audio Pathfinder 2 Grey (MAX3973763)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-AT30 300W AT Power Supply (AP-AT30)
- KENSINGTON Keyboard Platform, 6in, Gray (K60718USF)
- MICRO CONNECTORS Micro Connectors SCW-296PC PC Computer Screws Assortment Kit for Computer Hard Drive Mother Board Standoffs Fan CD-ROM Assembling - 228 Piece (SCW-296PC)
- MICRO CONNECTORS Micro Connectors RAS-PCS46 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (RAS-PCS46)
- HME PRODUCTS HME Products HME-SCALE 800 lbs Digital Hanging Scale (HME-SCALE)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- ZIOTEK INC Aluminum Mobile Computing Workstation Cart (111 0375)
- DELL Dell JDV23 WD15 Dell 4K Dock 130W AC Disc Sourcing (JDV23)
- Micro Connectors Mobile Computers & Accessories