Shop All Internal Hard Drives
Micro Connectors
Micro Connectors PCIE-M21101HS M.2 NVMe Plus M.2 SATA 110mm SSD PCIe x 4 Adapter with Heat Sink
Mfr # PCIE-M21101HS
Zoro # G803719137
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro Connectors
- MFR # PCIE-M21101HS
- Zoro # G803719137
- UPC # 715860033197
- Country of Origin China
- Category Internal Hard Drives
Description
Features
- Heat sink kit to prevent overheating
- Supports two M.2 SSDs simultaneously
- Compatible with M.2 SSD up to 110mm length
- Converts one M.2 (M key) SSD to PCIe x4 interface
- Converts a second M.2 (B key) into SATA interface
- Gold-clad surface mounting to conduct and dissipate heat
- PCIe x4 adapter, high and low-profile bracket, heat sink, thermal pad x3, mounting screws
- Interface: PCIe x4 and SATA III
- M.2 SSD Key: NVMe or AHCI (M Key); SATA III (B Key)
- Number of Drives: 2
- M.2 SSD Size: 30mm, 42mm, 60mm, 80mm, 110mm
- OS support: Windows 7/8/8.1/10, Mac OS 10.2.8 or above, Linux
- Dimension: 5.70" W x 0.06" H x 2.66" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTELCO 615021-VOE-21M Trendline FROST (6150)
- MOUNT-IT Articulating TV Wall Mount 32-65" TVs (MI-345)
- PANASONIC eneloop 4-Position Charger with 4pcs AA Batteries (K-KJ17MCA4BA)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Bright Way BW1250 F2 (MAX3973833)
- PERSONAL COMPUTERME MP44L M.2 2280 2TB PCIe 4.0 x4 with NVMe 1.4 Solid State Drive (PE3656908)
- VANTE A MACHINE SOLUTIONS CO 2.5-3.5 in. NexStar TX Dual Bay Hard Drive Dock (NST-D428S3-BK)
- EVOLVE Synology Enterprise 3.5 in. Sata Hat5310 8TB Hdd (EV3758647)
- COMPAQ Quantum Fireball St Hdd Hard Drive 2160Mb Scsi 3.5 Memory Module (00-PCXRE-AC)
- WESTERN DIGITAL WD Red Plus 12TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method (WD120EFBX)
- CRUCIAL 2TB MX500 SATA 6Gb s SSD, CT2000MX500SSD1 (CT2000MX500SSD1)
- AXIOM MANUFACTURING Axiom 500Gb C2110N Nvme M.2 Ssd Taa (AXG99376)
- Micro Connectors Internal Hard Drives