Shop All Computer Enclosure Accessories
Micro Connectors
Micro Connectors NGFFM2-HS804-BK M.2 2280 SSD Low-Profile Heat Sink Kit - Black
Mfr # NGFFM2-HS804-BK
Zoro # G004041907
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro Connectors
- MFR # NGFFM2-HS804-BK
- Zoro # G004041907
- UPC # 715860033340
- Country of Origin China
- Category Computer Enclosure Accessories
Description
Features
- Supports 2280 length M.2 SSD
- Low-profile to work around tight spaces
- Aluminum alloy fins for optimal heat dissipation
- Works on motherboards or M.2 Adapters
- Easy installation with thermal pad
- Silicone rings included to secure heat sinks
- M.2 heat sinks, silicone thermal pad, silicone rings, QIG
- Color: Black
- Material: Aluminum, silicone
- M.2 SSD Size: 2280 (22 x 80mm)
- Dimension: 4.13" W x 8.13" H x 0.18" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cutler Hammer A06b-6073-k001 Battery (A06B-6073-K001 BATTERY CUTLER HAMMER)
- AMERICAN INTERNATIONAL Antenna Extension Cable (XC024)
- ZTECH ZTech ZTWC002-WT iPhone & Android Wireless Charging Pad with LED Lights - White (ZTWC002-WT)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for KTM 350 SX-F 2011-2016 (YTX4L-BS156150)
- THERMALTAK Thermaltake Toughliquid Ultra 280 - Processor Liquid Cooling System (CL-W374-PL14BL-A)
- BLACK BOX High-Density Adapter Panel, Ceramic Sleeves, (12) Lc Duplex Pairs, (JPM468C)
- NEUTRONICS FILTER FOR IDENTIFIER (NEU6-02-6000-08-0)
- VERTIV 1U Depth Adj Fixed Shelf 250Lbs (VRA3000)
- BLACK BOX Dual Pdu Mounting Brackets For 24In Wide (ECPDUMK24)
- SILVERSTONE Silverstone Technology TS07B 3.5 in. HDD-SDD USB3.0 External Enclosure (TS07B)
- VESTIL Aluminum Storage Case, Large (CASE-L)
- Micro Connectors Computer Enclosure Accessories