Shop All Computer Enclosure Accessories
Micro Connectors
Micro Connectors NGFFM2-HS803-BK M.2 2280 SSD Heat Sink Kit - Black
Mfr # NGFFM2-HS803-BK
Zoro # G704046776
product price: $18.05
/ea
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro Connectors
- MFR # NGFFM2-HS803-BK
- Zoro # G704046776
- UPC # 715860033319
- Country of Origin China
- Category Computer Enclosure Accessories
Description
Features
- Supports 2280 length M.2 SSD
- Aluminum alloy fins for optimal heat dissipation
- Works on motherboards or M.2 adapters
- Easy installation with thermal pad
- Silicone rings included to secure heat sinks
- M.2 Heat Sinks, silicone thermal pad, silicone rings, QIG
- Color: Black
- Material: Aluminum, silicone
- M.2 SSD Size: 2280 (22 x 80mm)
- Dimension: 4.13" W x 8.13" H x 0.18" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, USB C TO USB A (TRPU428003G2)
- PANASONIC CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC (CR-2032/HF1N)
- CORSAIR VENGEANCE DDR5 64G (CMK64GX5M2B5600C40)
- DIAMOND SERIES 5MP CVI Full-color Turret 2.8mm Fixed Lens Built-In Mic (HCC3359T-AN1/28)
- EATON Eaton 5Px 1000, 1500, 1500I 2U Repl Bat (EBP-1001)
- HAMMOND N12 Consolet, 12 x 12 x 9.15, Steel/Gray (1488HH9)
- LIAN-LI Lian Li 011D Evo - Gpu Bracket Kit Vertical (O11DE-9W)
- SYNOLOGY RackStation 12-Bay Rackmount Expansion Unit, RX1217RP (RX1217RP)
- GLOBAL EQUIPMENT Wall Mount 2 Cylinder Bracket (G-200)
- BLACK BOX Horizontal It Rackmount Cable Manager - 2U, 19In, Single-Sided, Black (RMT102A-R4)
- BLACK BOX Rackmount Fiber Panels, 1U, Loaded w/ (JPM370A-R2)
- Micro Connectors Computer Enclosure Accessories