Micro Connectors

Micro Connectors F04-RGB0150-2P 50CM RGB Extension Cable - 2 per Pack


product price: $15.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Micro Connectors RGB extension cable is the perfect accessory which allows users to extend and connect their RGB LED lighting strips or fans between RGB controllers, RGB capable motherboards or just extending space between your lighting or fan enabling you to install it in your preferred locations. Made from a flexible PVC material and with lengths from 30 to 50cm, this 4-pin RGB extension cable is both compatible with 4 or 5-pin RGB headers allowing broad compatibility. With the added bonus of male pins included in each package, this RGB extension cable is your best companion for your RGB lighting needs.

Features
  • Compatible with 5050/3528 4-pin RGB LED strip lights
  • Compatible with 4-pin RGB LED fans
  • Works with 4-pin RGB or 5-pin RGBW header
  • Males pins included for convenience
  • Flexible PVC material for easy routing in tight spaces
  • Lengths range from 30 to 50cm
  • 2 per Pack
Specifications
  • Color: Black
  • Cable material: PVC
  • Length: 50 cm (19.7 in)
  • Pin Material: Brass
  • Weight: 0.2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.