Micro Connectors E11-010BL 10 ft. CAT 7 SFTP Double Shielded RJ45 Snagless Ethernet Cable; Blue
Mfr # E11-010BL
Zoro # G903702565
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro Connectors
- MFR # E11-010BL
- Zoro # G903702565
- UPC # 715860033548
- Country of Origin China
- Category Data & Ethernet Cables
Description
The Micro Connectors Cat-7 Ethernet patch cable is designed for superior performance in applications utilizing 10 Gigabit Ethernet. With a 600MHz bandwidth and speeds of up to 10Gbps, the Cat-7 cable is perfect for use in datacenters, server rooms, telecommunications rooms, and large enterprise networks. Our cable features a compact snagless boot design, with strain relief for durability. It also features two shielded RJ45 connectors on each end, each with 50u gold-plated contacts for maximum corrosion resistance for the most reliable connections. Along with a double shielding (S/FTP), our cable allows for maximum performance while minimizing electromagnetic interference/radio-frequency interference (EMI/RFI) and almost eliminating alien crosstalk (AXT). Made from a flexible PVC material and with lengths from 1 foot to 100 feet, our CAT 7 Ethernet patch cable is your best companion for demanding, high-bandwidth environments.
Features- 600MHZ rated speed
- 10 Gbps data transfer rates
- Backwards compatible with all CAT-5, CAT-5e, CAT-6, and CAT-6a applications
- Shielded (S/FTP) cable: individual twisted pairs shielded with Aluminum Mylar foil, then bundled together with an 85% tinned copper braid shield to minimize EMI, RFI, and AXT
- 50u gold plated contacts for accurate data transfer and maximum corrosion resistance
- Snagless boots for simplified moves, adds, and changes
- Color: Blue
- Length: 10 Feet
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKILLEDPOWER 12 ft. External Speaker Wire with 3.5 mm Plug (SK1320431)
- ILC Replacement for Battery It-yb12350-t16 12 Volt 35ah Sealed Lead Acid Battery (IT-YB12350-T16 12 VOLT 35AH SEALED LEAD ACID BATT)
- MIGHTY MAX BATTERY 12V 10Ah Scooter Battery Replaces Werker WKA12-10F2 WKA12-10 F2 2 Pack (ML10-12MP2311970)
- MOUNT-IT TV Hardware Kit MI-TVHWKIT (MI-TVHWKIT)
- MICRO CONNECTORS Micro Connectors E12-014B 14 ft. CAT 8 SFTP Double Shielded RJ45 Snagless Ethernet Cable; Black (E12-014B)
- MICRO CONNECTORS 1000 ft. Solid Shielded STP CAT 6A Bulk Ethernet Cable - Blue (MI332940)
- MICRO CONNECTORS Micro Connectors TR4-570SH-BL 1000 ft. Solid Shielded STP CAT 6A Bulk Ethernet Cable - Blue (TR4-570SH-BL)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 125Ft- Black (100790BK)
- MONOPRICE Voice and Data Patch Cord, 50 ft L, PK10 (33246)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7131102)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable- 1000ft- Gray (100900GY)
- Micro Connectors Data & Ethernet Cables