Shop All Data & Ethernet Cables
Micro Connectors
Micro Connectors E08-007W-SLIM5 7 ft. Ultra Slim 28AWG Cat6 UTP RJ45 Patch Cables; White - Pack of 5
Mfr # E08-007W-SLIM5
Zoro # G903702831
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro Connectors
- MFR # E08-007W-SLIM5
- Zoro # G903702831
- UPC # 715860033036
- Country of Origin China
- Category Data & Ethernet Cables
Description
3 mm outer diameter provides a slimmer profile for flexible routing. Slimmer profile increases airflow for data centers or server rooms. Snagless molded design provides strain relief & protection while maximizing on bending radius. 28AWG pure copper conductors 50u" gold plated contacts.
Features- 50% smaller outer jacket diameter
- Slimmer profile increases airflow for high-density environments like data centers or server rooms for improved cooling
- Reduce cable management by simplifying moves, additions, and changes
- Lower operating costs with a lighter and more flexible cable
- 50m gold plated contacts
- Snagless narrow profile boot design
- Molded design provides strain relief and protection while maximizing on bending radius.
- 28 AWG pure bare 100% copper conductors
- Less Space
- Improved Airflow
- Improved Cooling
- Lower Operating Costs
- Tangle Free Latch
- Color: White
- Length: 7 ft.
- Dimension: 2.76" x 8.66" x 0.39"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Monitor Riser, Black/Pearl (8038101)
- ILC Replacement for Sonnenschein Sl-2770 (SL-2770 SONNENSCHEIN)
- CRUCIAL 16GB Ddr4 2400 Pc4 192000 Cl17 (CT2K8G4SFS824A)
- MONOPRICE Ultra Slim Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gb (24187)
- MICRO CONNECTORS Micro Connectors TR4-570SH-BL 1000 ft. Solid Shielded STP CAT 6A Bulk Ethernet Cable - Blue (TR4-570SH-BL)
- MICRO CONNECTORS Micro Connectors E12-014B 14 ft. CAT 8 SFTP Double Shielded RJ45 Snagless Ethernet Cable; Black (E12-014B)
- MICRO CONNECTORS 1000 ft. Solid Shielded STP CAT 6A Bulk Ethernet Cable - Blue (MI332940)
- LEGRAND 180 Cat6 Rj45 Utp Keystone Jack - Blue (35211)
- BLACK BOX Ez-Rj45 Cat6 Boot, 25-Pack, Clear (C6EZ-BOOT-CL)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13071)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Gray (CR6.30.10)
- Micro Connectors Data & Ethernet Cables