Shop All Grooving Tools
Micro 100
Undercut Full Radius Grooving Tool, 0.303" Min Bore dia, Radius: 1/32"
Mfr # UP-31062-16X
Zoro # G0997564
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Groove Width 1/16"
- Finish AlTiN
- Max. Bore Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # UP-31062-16X
- Zoro # G0997564
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Groove Width | 1/16" |
Max. Bore Depth | 1" |
Split Length | 5/16" |
Neck Dia. | 0.2200" |
Min. Bore Dia. | 0.3030" |
Radius | 1/32" |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 0.0830" |
Description
0.303" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0620" (1/16) Tooth Width 0.083" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0310" (1/32) Radius - Carbide Undercut Full Radius Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .5040 HSS Straight Shank Chucking Reamer (DWRR.5040)
- MAYHEW Drive Pin Punch Set, 10 Pieces, Steel (61511)
- SUPERCUT 116-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (205855)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-27-5PK)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-250-250)
- MICRO 100 Grooving Tool (UP-37062-20)
- MICRO 100 Grooving Tool (RRL-046-12)
- MICRO 100 Grooving Tool (QRR-039-16X)
- MICRO 100 Grooving Tool (QRR-118-16X)
- MICRO 100 Grooving Tool (QRR-055-16)
- MICRO 100 Standard - Grooving Tools - O-Ring Grooving (OR-144-10X)
- Micro 100 Threading & Turning Tools