Shop All Grooving Tools
Micro 100
Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Finish: AlTiN
Mfr # UP-18020-6X
Zoro # G0993477
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 3/16"
- Groove Width 0.0200"
- Finish AlTiN
- Radius 0.0100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # UP-18020-6X
- Zoro # G0993477
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2" |
Shank Dia. | 3/16" |
Groove Width | 0.0200" |
Radius | 0.0100" |
Neck Dia. | 0.1300" |
Split Length | 3/16" |
Max. Bore Depth | 3/8" |
Min. Bore Dia. | 0.1800" |
Details
Finish | AlTiN |
Projection | 0.0500" |
Cutting Direction | Right Hand |
Description
0.180" Min Bore DIA x 0.375" (3/8) Max Bore Depth 0.0200" Tooth Width 0.050" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0100" Radius - Carbide Undercut Full Radius Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 6mm - Plug Tap (1827)
- WESTWARD Taper File, 6 in., Triangular (26KR06)
- HUSQVARNA IGNITION MODULE, K1260 (510115604)
- WIHA Torx Bits, T30, 30PK (72580)
- MICRO 100 Grooving Tool (RR-046-12)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-160)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Standard, Grooving Tools, O-Ring Grooving, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 1/2" (OR-096-8X)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-055-12X)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-140X)
- MICRO 100 Grooving Tool (QFR-125-24)
- Micro 100 Grooving Tools