Shop All Turning Inserts
Micro 100
Triangle Turning Insert, Triangle, 3, TP, 2
Mfr # TP-62
Zoro # G9728634
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TP
- Inscribed Circle 3
- Insert Size 62
- Corner Radius 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TP-62
- Zoro # G9728634
- UPC # 728709185247
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 62 |
Corner Radius | 2 |
Mounting Hole Dia. | .163" |
Nose Radius | 1/32" |
Through Hole Inside Dia. | 0.163 in |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Replacement Case For A 8" Caliper (4100-0031CASE)
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-16 (3532-3/8HIP)
- YELLOW JACKET Interchangeable Torque Wrench, 8-13/16" (60650)
- H & H INDUSTRIAL PRODUCTS 5 Ton Pro-Series Arbor Press (8600-1135)
- MICRO 100 Diamond Turning Insert, Diamond, 4, CPG, 2 (CPG-422)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TD, 1 (TD-6P-1)
- MICRO 100 Triangle Turning Insert, Triangle, 2, TP, 2 (TP-42)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TPG, 2 (TPG-322)
- MICRO 100 Triangle Turning Insert, Triangle, 2, TPG, 2 (TPG-222)
- MICRO 100 Diamond Turning Insert, Diamond, 0.4640 in, CPG, 2 (CPG-4622)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332FF WK20CT)
- Micro 100 Indexable Tools