Shop All Turning Inserts
Micro 100
Triangle Turning Insert, Triangle, 3, TP, 1
Mfr # TP-61
Zoro # G9728643
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TP
- Inscribed Circle 3
- Insert Size 61
- Corner Radius 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TP-61
- Zoro # G9728643
- UPC # 728709185230
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 61 |
Corner Radius | 1 |
Nose Radius | 1/64" |
Mounting Hole Dia. | .163" |
Through Hole Inside Dia. | 0.163 in |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHC2)
- PRIME-LINE WORKPRO W021181 18 Piece Ratcheting Screwdriver Set w/Extension Bar, Chrome 1 Set (W021181)
- HHIP 1/2" JT33 Drill Chuck with MT2 Arbor (9999-0011)
- URREA Stainless steel measuring tape 26ft (1598LSW)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TPG, 2 (TPG-322)
- MICRO 100 Diamond Turning Insert, Diamond, 0.4640 in, CPG, 1 (CPG-4621)
- MICRO 100 Triangle Turning Insert, Triangle, 2, TPG, 2 (TPG-222)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TD, 2 (TD-6P-2)
- MICRO 100 Square Turning Insert, Square, 4, SPG, 2 (SPG-422)
- MICRO 100 Triangle Turning Insert, Triangle, 2, TP, 2 (TP-42)
- ACHTECK SNMG 432-PD3 AC150P Turning Insert Application Range P5-P15 (3947)
- Micro 100 Turning Inserts