Shop All Turning Inserts
Micro 100
Triangle Turning Insert, Triangle, 3, TD, 1
Mfr # TD-6P-1
Zoro # G9728661
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TD
- Inscribed Circle 3
- Corner Radius 1
- Workpiece Compatibility Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # TD-6P-1
- Zoro # G9728661
- UPC # 728709183434
- Country of Origin United States
- Category Turning Inserts
Dimensions
Corner Radius | 1 |
Nose Radius | 1/64" |
Mounting Hole Dia. | .125" |
Through Hole Inside Dia. | 0.125 in |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/2 in, 36V DC Cordless Drill (XAD03Z)
- TEKTON 1/16 Inch Nail Set (65782)
- WESTWARD Mortising Rtr Bit Carb Tipped, 1-1/4 In (16Y562)
- IRWIN Die, Threat Size: 1/8"-27, NPT, HRT (7402)
- MICRO 100 Diamond Turning Insert, Diamond, 0.4640 in, CPG, 1 (CPG-4621)
- MICRO 100 Diamond Turning Insert, Diamond, 4, CPG, 1 (CPG-421)
- MICRO 100 Triangle Turning Insert, Triangle, 4, TPG, 3 (TPG-433)
- MICRO 100 Square Turning Insert, Square, 4, SPG, 2 (SPG-422)
- MICRO 100 Diamond Turning Insert, Diamond, 0.4640 in, CPG, 2 (CPG-4622)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TP, 1 (TP-61)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- Micro 100 Turning Inserts