Shop All Turning Inserts
Micro 100
Triangle Turning Insert, Triangle, 2, TP, 2
Mfr # TP-42
Zoro # G1983567
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TP
- Inscribed Circle 2
- Insert Size 42
- Corner Radius 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TP-42
- Zoro # G1983567
- UPC # 728709185223
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 42 |
Corner Radius | 2 |
Mounting Hole Dia. | .137" |
Nose Radius | 1/32" |
Through Hole Inside Dia. | 0.137 in |
Description
Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA System 4 Slotted 3.5Mm X 28Mm (75035)
- PORTER-CABLE 20V MAX* 1/2" Cordless Impact Wrench (PCC740B)
- WESTWARD 3/8 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 1 13/16 in L (54TN70)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511-TiN)
- MICRO 100 Triangle Turning Insert, Triangle, 4, TPG, 2 (TPG-432)
- MICRO 100 Triangle Turning Insert, Triangle, 2, TCMT, 1 (50-1300)
- MICRO 100 Diamond Turning Insert, Diamond, 0.4640 in, CPG, 2 (CPG-4622)
- MICRO 100 Diamond Turning Insert, Diamond, 4, CPG, 2 (CPG-422)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TPG, 2 (TPG-322)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TP, 2 (TP-62)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (CNGA432S00525ME KBN05M)
- Micro 100 Turning Inserts