Shop All Machine Guard Parts
Micro 100
Torx Screw - (M3.5 X T-15)
Mfr # 16-1030
Zoro # G3030426
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Indexable Line
- Type M3.5, T16
- Product Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # 16-1030
- Zoro # G3030426
- UPC # 728709100622
- Country of Origin India
- Category Machine Guard Parts
Details
Item | SCREW |
For Use With | Indexable Line |
Type | M3.5, T16 |
Product Type | Screw |
Description
Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 25000 RPM, 1 hp, 30 CFM, 90 PS (SDG10S25F)
- REGAL CUTTING TOOLS M1.6 x 0.35 D3 2 Flt. Bottom Metric Hand Tap (027702AS)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134229002)
- PANDUIT Manual Crimping Tool For #1 Awg To 250 K (CT-1250)
- MICRO 100 Torx Key - (M2.5-TK-8) (16-1060)
- ULTRA-DEX USA Shim Seat, ICSN-633 (ICSN-633)
- ZORO SELECT Alloy Steel Taper Tap, 1/4-20 (CCT1060-22)
- ECONOLINE Glove Clamp Set, PK2 (414510)
- ZORO SELECT Alloy Steel Taper Tap, 12-24 (CCT1060-54)
- ULTRA-DEX USA Insert Screw, IWSN-433 (IWSN-433)
- ULTRA-DEX USA Screw, XNS-510 (XNS-510)
- Micro 100 Machine Guard Parts