Shop All Machine Guard Parts
Micro 100
Torx Key - (M3.5-TK-15)
Mfr # 16-1070
Zoro # G3030408
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- For Use With Indexable Line
- Type M3.5 X T-16
- End Type Torx
- Wrench Size T15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # 16-1070
- Zoro # G3030408
- UPC # 728709100646
- Country of Origin India
- Category Machine Guard Parts
Dimensions
Wrench Size | T15 |
Details
Item | Wrench for Indexable Cutting Tools |
For Use With | Indexable Line |
Type | M3.5 X T-16 |
Drive | Torx |
End Type | Torx |
Description
Wrench for Indexable Cutting Tools, Torx, Wrench Size T15, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 2 (1074300)
- WILTON C-Clamp, 2", Steel, Light Duty, 875 lb., Body Color: Gray (54)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----T1D-N--)
- URREA Steel octogonal sledge hammer 16Lb with 36" (1440G)
- MICRO 100 Torx Screw - (M3.5 X T-15) (16-1030)
- MICRO 100 Torx Key - (M2.5-TK-8) (16-1060)
- ULTRA-DEX USA Clamp, CL-12 (CL-12)
- ECONOLINE Latch (11702)
- ULTRA-DEX USA Shim Seat, ICSN-433 (ICSN-433)
- ULTRA-DEX USA Shim Seat, ISSN-433 (ISSN-433)
- ULTRA-DEX USA Shim Seat, IDSN-322 (IDSN-322)
- Micro 100 Machine Tool Parts