Shop All End Mill Holders
Micro 100
Tool Holder - Steel
Mfr # TH-87
Zoro # G8286284
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Standard Shank Tools in Lathe Applications
- Bore Dia. 5/16 in
- Style Inch
- Shank 5/16"
- Overall Length 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TH-87
- Zoro # G8286284
- UPC # 728709183595
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 5/16 in |
Overall Length | 2-3/4 in |
Shank Dia. | 1/2 in |
Collar Dia. | 5/8 in |
Inside Dia. | 5/16 in |
Holder Length | 2-3/4 in |
Details
Item | Boring Head Holder |
For Use With | Standard Shank Tools in Lathe Applications |
Style | Inch |
Shank | 5/16" |
Series | TH |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Description
Boring Head Holder, Shank Dia. 1/2 in, Overall Length 2-3/4 in, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Series TH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Tool Lanyard, 44in L, Black, 15lb, Aluminum (TL1-3008)
- KNIPEX Mechanic Pliers, 8" Long Nose Pliers (38 81 200 A)
- PROTO Box End Wrench Set, 6 to 32mm, 11 pcs. (J1100S-M)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #44 (54079)
- MICRO 100 Tool Holder - Steel (TH-84)
- MICRO 100 Tool Holder - Steel (TH-106)
- MICRO 100 Tool Holder - Steel (TH-207)
- MICRO 100 Tool Holder - Steel (TH-86)
- MICRO 100 Tool Holder - Steel (TH-107)
- MICRO 100 Tool Holder - Steel (TH-208)
- GS TOOLING CAT50 34 x 400 Shell Mill Holder (531210)
- Micro 100 Milling & Drilling Toolholders