Shop All End Mill Holders
Micro 100
Tool Holder - Steel
Mfr # TH-85
Zoro # G8265056
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Shank Tools in Lathe Applications
- Bore Dia. 3/16 in
- Overall Length 2-3/4 in
- Shank 3/16"
- Style Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # TH-85
- Zoro # G8265056
- UPC # 728709183571
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 3/16 in |
Overall Length | 2-3/4 in |
Shank Dia. | 1/2 in |
Holder Length | 2-3/4 in |
Inside Dia. | 3/16 in |
Collar Dia. | 5/8 in |
Details
Item | Boring Head Holder |
For Use With | Standard Shank Tools in Lathe Applications |
Shank | 3/16" |
Style | Inch |
Series | TH |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Description
Boring Head Holder, TH, Overall Length 2-3/4 in, Inside Dia. 3/16 in, Bore Dia. 3/16 in, Shank Type - Machining Straight, Shank Dia. 1/2 in, For Use With Standard Shank Tools in Lathe Applications, Collar Dia. 5/8 in, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Impact Socket Set, Metric, 12 pcs (J72105M)
- KD TOOLS 1/4" Drive Metric, 13 pcs (80306)
- CHANNELLOCK 9-1/2" Cable Cutter, Shear Cut (911)
- CRAFTSMAN V-Series 7" Flush Cut Diagonal Pliers (CMHT82508)
- MICRO 100 Tool Holder - Steel (TH-107)
- MICRO 100 Tool Holder - Steel (TH-208)
- MICRO 100 Tool Holder - Steel (TH-207)
- MICRO 100 Tool Holder - Steel (TH-104)
- MICRO 100 Tool Holder - Steel (TH-86)
- MICRO 100 Tool Holder - Steel (TH-84)
- HHIP 2-1/2" X 3/4 Bore 90 Degree APKT-160408 Indexable Face Mill (2066-2500)
- Micro 100 Milling & Drilling Toolholders