Shop All End Mill Holders
Micro 100
Tool Holder - Steel
Mfr # TH-208
Zoro # G7890714
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Shank Tools in Lathe Applications
- Bore Dia. 3/8 in
- Shank 3/8"
- Overall Length 2-3/4 in
- Style Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # TH-208
- Zoro # G7890714
- UPC # 728709183540
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 3/8 in |
Overall Length | 2-3/4 in |
Shank Dia. | 3/4 in |
Holder Length | 2-3/4 in |
Collar Dia. | 7/8 in |
Inside Dia. | 3/8 in |
Details
Item | Boring Head Holder |
For Use With | Standard Shank Tools in Lathe Applications |
Shank | 3/8" |
Style | Metric |
Series | TH |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Description
Boring Head Holder, TH, Overall Length 2-3/4 in, Inside Dia. 3/8 in, Bore Dia. 3/8 in, Shank Type - Machining Straight, Shank Dia. 3/4 in, For Use With Standard Shank Tools in Lathe Applications, Collar Dia. 7/8 in, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Screwdriver, 1/4", 11 in.-lb. (05074722001)
- ZORO SELECT Threaded Shank Drill Bit, #40, OAL 1, M2 (16W716)
- OSG Spiral Point Tap, Plug, 3 (1730805)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13176)
- MICRO 100 Tool Holder - Steel (TH-85)
- MICRO 100 Tool Holder - Steel (TH-104)
- MICRO 100 Tool Holder - Steel (TH-84)
- MICRO 100 Tool Holder - Steel (TH-207)
- MICRO 100 Tool Holder - Steel (TH-107)
- MICRO 100 Tool Holder - Steel (TH-105)
- DORIAN Tool Post, QUADRA, QITP40N, 16-20 In Swing (QITP40N)
- Micro 100 Milling & Drilling Toolholders