Shop All End Mill Holders
Micro 100
Tool Holder - Steel
Mfr # TH-206
Zoro # G8370731
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Standard Shank Tools in Lathe Applications
- Bore Dia. 1/4 in
- Overall Length 2-3/4 in
- Style Metric
- Shank 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # TH-206
- Zoro # G8370731
- UPC # 728709183526
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 1/4 in |
Overall Length | 2-3/4 in |
Shank Dia. | 3/4 in |
Inside Dia. | 1/4 in |
Collar Dia. | 7/8 in |
Holder Length | 2-3/4 in |
Details
Item | Boring Head Holder |
For Use With | Standard Shank Tools in Lathe Applications |
Style | Metric |
Shank | 1/4" |
Series | TH |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Description
Boring Head Holder, Shank Dia. 3/4 in, Overall Length 2-3/4 in, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Series TH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 10 mm Hex Bit Socket (3-0541)
- TITAN Titanium Step Drill Bit, 1/4", 3/4" (TIT16504)
- CHICAGO-LATROBE 20PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS #61-#80 (45656)
- WESTWARD Wrench, Combination, Metric, 11-7/16" L. (54PN62)
- MICRO 100 Tool Holder - Steel (TH-107)
- MICRO 100 Tool Holder - Steel (TH-208)
- MICRO 100 Tool Holder - Steel (TH-207)
- MICRO 100 Tool Holder - Steel (TH-84)
- MICRO 100 Tool Holder - Steel (TH-86)
- MICRO 100 Tool Holder - Steel (TH-106)
- DORIAN Tool Holder, Revsible Cut-Off, QITP35N (QITP35N-7-71C)
- Micro 100 Milling & Drilling Toolholders