Shop All End Mill Holders
Micro 100
Tool Holder - Steel
Mfr # TH-105
Zoro # G7937772
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Shank Tools in Lathe Applications
- Bore Dia. 3/16 in
- Style Metric
- Shank 3/16"
- Overall Length 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # TH-105
- Zoro # G7937772
- UPC # 728709183465
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 3/16 in |
Overall Length | 2-3/4 in |
Shank Dia. | 5/8 in |
Collar Dia. | 3/4 in |
Holder Length | 2-3/4 in |
Inside Dia. | 3/16 in |
Details
Item | Boring Head Holder |
For Use With | Standard Shank Tools in Lathe Applications |
Style | Metric |
Shank | 3/16" |
Series | TH |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Measurement System | Fractional Inch |
Description
Boring Head Holder, TH, Overall Length 2-3/4 in, Inside Dia. 3/16 in, Bore Dia. 3/16 in, Shank Type - Machining Straight, Shank Dia. 5/8 in, For Use With Standard Shank Tools in Lathe Applications, Collar Dia. 3/4 in, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Arbor, Carbon Steel (29VU98)
- REGAL CUTTING TOOLS M7 x 1 D5 2 Flt. Plug Metric Sp. Point (027747AS)
- OSG Spiral Point Tap Plug, 3 Flutes (1730601)
- GREENFIELD THREADING 36pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330086)
- MICRO 100 Tool Holder - Steel (TH-207)
- MICRO 100 Tool Holder - Steel (TH-104)
- MICRO 100 Tool Holder - Steel (TH-86)
- MICRO 100 Tool Holder - Steel (TH-106)
- MICRO 100 Tool Holder - Steel (TH-107)
- MICRO 100 Tool Holder - Steel (TH-208)
- DORIAN Tool Holder, Turning/Facing/Boring, BXA (D30BXA-2)
- Micro 100 Milling & Drilling Toolholders