Shop All End Mill Holders
Micro 100
Tool Holder (Metric) - Steel-
Mfr # THM-816
Zoro # G8064542
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tool Holder
- For Use With Standard Shank Tools in Lathe Applications
- Bore Dia. 8.00mm
- Overall Length 2-3/4 in
- Style Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # THM-816
- Zoro # G8064542
- UPC # 728709183755
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 8.00mm |
Overall Length | 2-3/4 in |
Shank Dia. | 16.00mm |
Holder Length | 2-3/4 in |
Collar Dia. | 19.00mm |
Inside Dia. | 8.00mm |
Details
Item | Boring Head Holder |
Type | Tool Holder |
For Use With | Standard Shank Tools in Lathe Applications |
Style | Metric |
Shank | 8mm |
Series | THM |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Shank Type - Machining | Straight |
Description
Boring Head Holder, THM, Overall Length 2-3/4 in, Inside Dia. 8.00mm, Bore Dia. 8.00mm, Shank Type - Machining Straight, Shank Dia. 16.00mm, For Use With Standard Shank Tools in Lathe Applications, Collar Dia. 19.00mm, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2" X 22" One Piece SDS-MAX Core Bit (48-20-5410)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-300)
- PFERD 6" Half Round File - Second Cut (11021)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- MICRO 100 Tool Holder - Steel (TH-107)
- MICRO 100 Tool Holder - Steel (TH-108)
- MICRO 100 Tool Holder - Steel (TH-85)
- MICRO 100 Tool Holder - Steel (TH-84)
- MICRO 100 Tool Holder - Steel (TH-105)
- MICRO 100 Tool Holder - Steel (TH-86)
- RUKO Arbor Holder, A 2 (106202)
- Micro 100 End Mill Holders