Shop All End Mill Holders
Micro 100
Tool Holder (Metric) - Steel
Mfr # THM-420
Zoro # G8297685
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tool Holder
- For Use With Standard Shank Tools in Lathe Applications
- Bore Dia. 4.00mm
- Shank 4mm
- Style Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # THM-420
- Zoro # G8297685
- UPC # 728709183700
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 4.00mm |
Overall Length | 2-3/4 in |
Shank Dia. | 20.00mm |
Holder Length | 2-3/4 in |
Collar Dia. | 25.00mm |
Inside Dia. | 4.00mm |
Details
Item | Boring Head Holder |
Type | Tool Holder |
For Use With | Standard Shank Tools in Lathe Applications |
Shank | 4mm |
Style | Metric |
Series | THM |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Shank Type - Machining | Straight |
Description
Boring Head Holder, THM, Overall Length 2-3/4 in, Inside Dia. 4.00mm, Bore Dia. 4.00mm, Shank Type - Machining Straight, Shank Dia. 20.00mm, For Use With Standard Shank Tools in Lathe Applications, Collar Dia. 25.00mm, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3105)
- MITUTOYO Electronic Micrometer, 2 to 3/50 to 76 (293-346-30)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 3x (1646-30)
- PROTO 1/4 in, 3/8 in Drive Socket Bit Set, Metric, SAE, Torx, 10 pcs (J4740C)
- MICRO 100 Tool Holder - Steel (TH-85)
- MICRO 100 Tool Holder - Steel (TH-108)
- MICRO 100 Tool Holder - Steel (TH-106)
- MICRO 100 Tool Holder - Steel (TH-208)
- MICRO 100 Tool Holder - Steel (TH-104)
- MICRO 100 Tool Holder - Steel (TH-107)
- GS TOOLING BT40 112 x 200 Shell Mill Holder (532094)
- Micro 100 End Mill Holders