Shop All End Mill Holders
Micro 100
Tool Holder (Metric) - Steel
Mfr # THM-412
Zoro # G8433135
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Shank Tools in Lathe Applications
- Bore Dia. 4.00mm
- Shank 4mm
- Overall Length 2-3/4 in
- Style Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # THM-412
- Zoro # G8433135
- UPC # 728709183687
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 4.00mm |
Overall Length | 2-3/4 in |
Shank Dia. | 12.00mm |
Inside Dia. | 4.00mm |
Collar Dia. | 15.00mm |
Holder Length | 2-3/4 in |
Details
Item | Boring Head Holder |
For Use With | Standard Shank Tools in Lathe Applications |
Shank | 4mm |
Style | Metric |
Series | THM |
Measurement System | Metric |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Description
Boring Head Holder, THM, Overall Length 2-3/4 in, Inside Dia. 4.00mm, Bore Dia. 4.00mm, Shank Type - Machining Straight, Shank Dia. 12.00mm, For Use With Standard Shank Tools in Lathe Applications, Collar Dia. 15.00mm, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Repair Brush for 555 Bender (86420)
- WIHA Insulated Tool Set, 10 pc. (32891)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 5/16 X 2.0 Grip, SS (GL5X2000L----X0)
- NITTO KOHKI TV7A008-0, Saw Blades (TV7A008-0)
- MICRO 100 Tool Holder - Steel (TH-85)
- MICRO 100 Tool Holder - Steel (TH-106)
- MICRO 100 Tool Holder - Steel (TH-104)
- MICRO 100 Tool Holder - Steel (TH-208)
- MICRO 100 Tool Holder - Steel (TH-84)
- MICRO 100 Tool Holder - Steel (TH-107)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #33, 0.625inDia (N3003-0033-0.59)
- Micro 100 End Mill Holders