Shop All End Mill Holders
Micro 100
Tool Holder (Metric) - Steel
Mfr # THM-320
Zoro # G7999555
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Shank Tools in Lathe Applications
- Bore Dia. 3.00mm
- Style Metric
- Shank 3mm
- Overall Length 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # THM-320
- Zoro # G7999555
- UPC # 728709183670
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 3.00mm |
Overall Length | 2-3/4 in |
Shank Dia. | 20.00mm |
Inside Dia. | 3.00mm |
Holder Length | 2-3/4 in |
Collar Dia. | 25.00mm |
Details
Item | Boring Head Holder |
For Use With | Standard Shank Tools in Lathe Applications |
Style | Metric |
Shank | 3mm |
Series | THM |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Measurement System | Metric |
Description
Boring Head Holder, Shank Dia. 20.00mm, Overall Length 2-3/4 in, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Series THM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 43/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F43/64)
- SUNEX 1/2" Drive Impact Socket 6 (234M)
- KODIAK CUTTING TOOLS M4 X 0.7 Spiral Pt Plug Tap High Vanadium Metric (5574608)
- PFERD 7" CORINOX Needle File for Stainless - Three-Square Shape, Cut 2 (15223)
- MICRO 100 Tool Holder - Steel (TH-208)
- MICRO 100 Tool Holder - Steel (TH-107)
- MICRO 100 Tool Holder - Steel (TH-106)
- MICRO 100 Tool Holder - Steel (TH-84)
- MICRO 100 Tool Holder - Steel (TH-104)
- MICRO 100 Tool Holder - Steel (TH-86)
- DORIAN Tool Holder, Dovetail Drill Chuck, AXA (D25AXA-35)
- Micro 100 End Mill Holders