Shop All End Mill Holders
Micro 100
Tool Holder (Metric) - Steel
Mfr # THM-312
Zoro # G8015411
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Shank Tools in Lathe Applications
- Bore Dia. 3.00mm
- Shank 3mm
- Overall Length 2-3/4 in
- Style Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # THM-312
- Zoro # G8015411
- UPC # 728709183656
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 3.00mm |
Overall Length | 2-3/4 in |
Shank Dia. | 12.00mm |
Collar Dia. | 15.00mm |
Inside Dia. | 3.00mm |
Holder Length | 2-3/4 in |
Details
Item | Boring Head Holder |
For Use With | Standard Shank Tools in Lathe Applications |
Shank | 3mm |
Style | Metric |
Series | THM |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Description
Boring Head Holder, Shank Dia. 12.00mm, Overall Length 2-3/4 in, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Series THM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 3" 3/8"R (CF092PF)
- ASTRO PNEUMATIC 1/2" Drive Nano Impact Sockets, Metric, 15 pcs., 1/2", Metric (78215)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306444)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDH04 -8'9)
- MICRO 100 Tool Holder - Steel (TH-84)
- MICRO 100 Tool Holder - Steel (TH-104)
- MICRO 100 Tool Holder - Steel (TH-86)
- MICRO 100 Tool Holder - Steel (TH-107)
- MICRO 100 Tool Holder - Steel (TH-106)
- MICRO 100 Tool Holder - Steel (TH-208)
- DORIAN Tool Holder, Turning/Facing, Series BXA (D30BXA-1)
- Micro 100 Milling & Drilling Toolholders