Shop All End Mill Holders
Micro 100
Tool Holder (Metric) - Steel
Mfr # THM-1220
Zoro # G8413736
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tool Holder
- For Use With Standard Shank Tools in Lathe Applications
- Bore Dia. 12.00mm
- Style Metric
- Overall Length 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # THM-1220
- Zoro # G8413736
- UPC # 728709183649
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 12.00mm |
Overall Length | 2-3/4 in |
Shank Dia. | 20.00mm |
Inside Dia. | 12.00mm |
Collar Dia. | 25.00mm |
Holder Length | 2-3/4 in |
Details
Item | Boring Head Holder |
Type | Tool Holder |
For Use With | Standard Shank Tools in Lathe Applications |
Style | Metric |
Shank | 12mm |
Series | THM |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Measurement System | Metric |
Description
Boring Head Holder, Shank Dia. 20.00mm, Overall Length 2-3/4 in, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Series THM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE General Purpose Self-Retracting Pocket Utility Knife, Long Style (10512)
- SLUGGER BY FEIN Slugger Uni Carbide Tip 11/16" X 2" Cutt (63135175022)
- VEGA Impactech Torx 25 Power Bit x 2 (P150T25A)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081BK-0A0-19049 (995S-081BK-0A0-19049)
- MICRO 100 Tool Holder - Steel (TH-107)
- MICRO 100 Tool Holder - Steel (TH-207)
- MICRO 100 Tool Holder - Steel (TH-86)
- MICRO 100 Tool Holder - Steel (TH-104)
- MICRO 100 Tool Holder - Steel (TH-106)
- MICRO 100 Tool Holder - Steel (TH-84)
- TECHNIKS Chuck, 5-15/32in L, 0.811in. dia. (22512)
- Micro 100 Milling & Drilling Toolholders