Shop All End Mill Holders
Micro 100
Tool Holder (Metric) - Steel
Mfr # THM-1216
Zoro # G8131751
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tool Holder
- For Use With Standard Shank Tools in Lathe Applications
- Bore Dia. 12.00mm
- Shank 12mm
- Style Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # THM-1216
- Zoro # G8131751
- UPC # 728709183632
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 12.00mm |
Overall Length | 2-3/4 in |
Shank Dia. | 16.00mm |
Inside Dia. | 12.00mm |
Holder Length | 2-3/4 in |
Collar Dia. | 19.00mm |
Details
Item | Boring Head Holder |
Type | Tool Holder |
For Use With | Standard Shank Tools in Lathe Applications |
Shank | 12mm |
Style | Metric |
Series | THM |
Finish - Machining | Black Oxide |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Description
Boring Head Holder, THM, Overall Length 2-3/4 in, Inside Dia. 12.00mm, Bore Dia. 12.00mm, Shank Type - Machining Straight, Shank Dia. 16.00mm, For Use With Standard Shank Tools in Lathe Applications, Collar Dia. 19.00mm, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Open End Wrench, 17/32" Head Sz (J3156)
- APEX TOOL GROUP 1/4" Square Drive, 10mm Metric Socket, 6 Points (10MM21)
- LOKSERT Key-Locking Insert Install Tool, 5/16" (3600-312T)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill (211-262)
- MICRO 100 Tool Holder - Steel (TH-104)
- MICRO 100 Tool Holder - Steel (TH-108)
- MICRO 100 Tool Holder - Steel (TH-208)
- MICRO 100 Tool Holder - Steel (TH-85)
- MICRO 100 Tool Holder - Steel (TH-86)
- MICRO 100 Tool Holder - Steel (TH-107)
- LEATHERMAN Holster, Polymer, For Raptor Shears, Black (939910)
- Micro 100 Milling & Drilling Toolholders