Shop All End Mill Holders
Micro 100
Tool Holder (Metric) - Steel
Mfr # THM-1020
Zoro # G8071077
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tool Holder
- For Use With Standard Shank Tools in Lathe Applications
- Bore Dia. 10.00mm
- Shank 10mm
- Style Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # THM-1020
- Zoro # G8071077
- UPC # 728709183625
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 10.00mm |
Overall Length | 2-3/4 in |
Shank Dia. | 20.00mm |
Inside Dia. | 10.00mm |
Collar Dia. | 25.00mm |
Holder Length | 2-3/4 in |
Details
Item | Boring Head Holder |
Type | Tool Holder |
For Use With | Standard Shank Tools in Lathe Applications |
Shank | 10mm |
Style | Metric |
Series | THM |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Description
Boring Head Holder, Shank Dia. 20.00mm, Overall Length 2-3/4 in, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Series THM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Professional Battery 40V Li-Ion, 9Ah, 324W (BLI300)
- MALCO General Hand Tool Kit, No. of Pcs. 30 (DSKR)
- TENRYU 10in Wood Blade 80T 5/8in Arbor, 0.11 Kerf, 5870 Rpm, Miter Saws (SL-25580C)
- KNIPEX ErgoStrip Universal Dismantling Tool, 5 (16 95 02 SB)
- MICRO 100 Tool Holder - Steel (TH-86)
- MICRO 100 Tool Holder - Steel (TH-107)
- MICRO 100 Tool Holder - Steel (TH-208)
- MICRO 100 Tool Holder - Steel (TH-84)
- MICRO 100 Tool Holder - Steel (TH-106)
- MICRO 100 Tool Holder - Steel (TH-207)
- GS TOOLING Straight Shank 12 x 600 End Mill Holder (534084)
- Micro 100 End Mill Holders