Shop All Tool Bits
Micro 100
Tool Bit Set, RAD, 1/32-1/2, 32nds, 16 Pc
Mfr # RAD-24
Zoro # G8271812
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAD
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 2 1/2 in, 3 1/2 in, 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/2 in, 3 1/2 in, 4 1/2 in |
Shank Width | 3/8 in, 1/2 in, 3/4 in |
Shank Height | 3/8 in, 1/2 in, 3/4 in |
Details
Style | RAD |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Number of Pieces | 16 |
Item | Lathe Tool Bit Set |
Includes | Bits with Radius: 1/32 in to 1/2 in, RAD-16, RAD-15, RAD-14, RAD-13, RAD-12, RAD-11, RAD-10, RAD-9, RAD-8, RAD-7, RAD-6, RAD-5, RAD-4, RAD-3, RAD-2, RAD-1 |
Tip Material | Carbide |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition, Zinc Coated Shanks for Durability and Corrosion Resistance |
Cutting Application | Convex Radius |
Tool Bit Style Code | RAD |
Description
Lathe Tool Bit Set, RAD, Number of Pieces 16, Convex Radius, 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition, Zinc Coated Shanks for Durability and Corrosion Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40SS)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 5/16"-18 x 1.97" Steel External Thread, 2.56" Handle Length (MH-3043)
- HOUGEN 1-1/16 in. RotaCut Hole Cutter (11152)
- CHICAGO-LATROBE Screw Machine Drill Bit, #50 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50905)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-4)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-12)
- MICRO 100 Brazed Tool Bit, C, 6 In L, 3/8 In W (C-375)
- MICRO 100 Brazed Tool Bit, ER, 3.5 In L, 1/2 In W (ER-8)
- MICRO 100 Brazed Tool Bit, AL, 4 In L, 5/8 In W (AL-10)
- MICRO 100 Brazed Tool Bit, LT, 4 In L, 5/8 In W (LT-625)
- HHIP 5/16 X 6" M35 5% Cobalt Extra Long Square Tool Bit (2000-0025)
- Micro 100 Tool Bits and Engraving Tools